DuraShelf® Adjustable Structural Plastic Shelving

DuraShelf® Adjustable Structural Plastic Shelving

DuraShelf® Adjustable Structural Plastic Shelving Allows Each Shelf To Be Placed At A Desired Height.

Structural plastic shelving withstands extreme temperatures in wet or corrosive environments. Made using black high density polyethylene that is used for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Shelves are height adjustable at 4" increments. Virtually maintenance free. Steam cleanable. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf. Quick and easy assembly, no tools required.


W"
  • W"
D"
  • D"
H"
  • H"
TYPE
  • TYPE
CAPACITY LBS.
  • CAPACITY LBS.
SHELF QTY
  • SHELF QTY
COMPARE DIMENSIONS PRICE EACH ADD-ON
W" D" H" TYPE CAPACITY LBS. SHELF QTY IMAGE MODEL QTY 1-5 6+ IMAGE MODEL QTY PRICE