PVI - Aluminum Cantilever Shelving

PVI - Aluminum Cantilever Shelving

Aluminum Cantilever Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

Aluminum Cantilever Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. Adjustable solid shelf firmly attaches to 1-1/2 inch diameter posts. Features easy ""lock bushing"" assembly. Available in 12 and 18 inch widths and 24, 36, 48 and 60 inch lengths.

** NSF CERTIFIED **


COMPARE DIMENSIONS MANUFACTURERS
L" W" H" Type PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.126:27