PVI - Aluminum Adjustable Mobile Shelving Units

PVI - Aluminum Adjustable Mobile Shelving Units

Aluminum Adjustable Mobile Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

Aluminum Adjustable Mobile Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. One-piece solid sheet adjustable shelving can be configured to particular needs. 1/8 inch marine edge contains spills. Easy "lock bushing" assembly. Heavy duty Stem Casters (2 locking, 2 swivel). Ship "Knock-Down" with easy assembly. 400 lb. capacity per shelf. Available in 20 and 24 inch widths, 36, 48 and 60 inch lengths and 54 and 66 inch heights.

All units contain 4 shelves


COMPARE DIMENSIONS MANUFACTURERS
W" L" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.47.128:68