PVI - Aluminum Adjustable Stationary Shelving Units

PVI - Aluminum Adjustable Stationary Shelving Units

Aluminum Adjustable Stationary Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

Aluminum Adjustable Stationary Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. Smooth, flat solid surfaces are easy to clean. 1/8 inch marine edge contains spills. Easy "lock bushing" assembly. 1-1/2 inch diameter heavy-duty round posts. Ships "Knock-Down" with easy assembly. 400 lb. capacity per shelf. Available in 24, 36, 48 and 60 inch lengths, 18, 20 and 24 inch widths and 24, 30, 48, 60 and 72 inch heights.

NSF – Meets the standards of the National Sanitation Foundation


L"
  • L"
W"
  • W"
H"
  • H"
SHELF QTY
  • SHELF QTY
COMPARE DIMENSIONS MANUFACTURERS
L" W" H" SHELF QTY PART # IMAGE MODEL QTY PRICE