Modern Equipment - Roll Out HD Shelving (2,000 lb shelf cap)

Modern Equipment - Roll Out HD Shelving (2,000 lb shelf cap)

Features Full Extension Shelves That Are Great for Tool & Die Storage

These steel shelving units feature heavy duty 10 gauge steel shelves that can be fully extended one at a time. Shelves feature a 2000 lb. shelf capacity and lock into extended position for maximum safety, and easy loading and unloading. Provides industrial shelving that’s great for storing dies, fixtures, engine parts and more. Fixed top shelf has a 500 lb. capacity. These heavy duty shelving units have a 3” structural steel channel frame that allows 2” shelf height adjustments. Gray enamel finish. Easy assembly. Purchase Add-On Units to expand units to meet your storage requirements.


COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" LEVELS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:44