Tri-Boro Boxer® Closed Shelving, 22 Gauge, 97" High
Tri-Boro Closed Shelving, 22 Gauge, 97 Inch High Offer Lapped And Welded Seam Corners For Added Shelf Strength.
Tri-Boro Closed Shelving, 22 Gauge, 97 Inch High are constructed of 22 gauge steel with a powder coat finish for long lasting durability. Full welded box formation in front and back of shelf with formed channels on both ends provide added strength. All four corners are lapped and welded for additional strength. Box formation welded on 6-inch center minimum provides integrity to entire length of box. All shelves have box profile height of 1-1/4 inches. Designed to accommodate either clip or nut and bolt connection to upright and punched for dividers on 1 inch centers. Boxer™ shelves are compatible with all existing Tri-Boro shelving components. Number of shelves are 5, 6, 7 and 8. Height is 97 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in. and 30 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 375 lbs to 600 lbs. 1 Year Limited Warranty.
Tri-Boro Boxer® Closed Shelving, 22 Gauge, 97" High Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.