Global Steel Shelving - 18 Gauge - 97

Global Steel Shelving - 18 Gauge - 97" High - Closed

Global Steel Shelving - 18 Gauge - 97" High - Closed Are Used For Fastening Applications Requiring A Smooth Surface Or Appearance.

Global Steel Shelving - 18 Gauge - 97" High - Closed are made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Starter Unit designed with roll-formed, ribbed steel shelves with box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Starter Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Add-On Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 1 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacities are 525, 540, 550, 560, 725, 750, 775 and 785. Widths are 36" to 48". Depths are 12", 18", 24" and 30". Height is 97". Additional Starter Units, Add-On Shelving and Additional Shelves are available.


W"
  • W"
D"
  • D"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE STARTER ADD-ON ADDITIONAL SHELF
W" D" H" SHELF QTY. SHELF CAP. LBS. IMAGE MODEL QTY 1 - 7 8 + IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.164.166:60