Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shelving


(29,098 Items)
Sub Category
Steel Shelving - Closed (7,760)
Remove
Penco® Erectomatic® Closed Ledge & Counter Units
Remove
Narrow Your Results By:
Depth Inches
12 Above /24 Below (4)
12 Above/18 Below (4)
18 (16)
18 Above/24 Below (5)
24 (17)
Height Inches
39 (33)
87 (50)
Our Price
Under $150.00 (4)
$150.00 - $200.00 (8)
$200.00 - $250.00 (24)
$250.00 - $300.00 (25)
Over $300.00 (22)





Penco® Erectomatic® Closed Ledge & Counter Units
Penco® Erectomatic® Closed Ledge & Counter Units Penco® Clipper® Closed Ledge And Counter Units Are Ideal For Commercial And Industrial Storage Applications.

Penco® Clipper® Closed Ledge And Counter Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear. Closed units include End Panels, T-Panels and Back Panels for extra stability and containment of stored items. Front base strips are also included. Locking doors may be added for greater security. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and fully welded end panels. Add-On Units consist of shelves, 1 T-Panel, 1 Base Strip and a Back Panel. When installing a row of shelves with starter and add-on units, an end panel from the starter unit is replaced with the T-Panel supplied with the add-on unit, and is used in common between the units. The angle post or end panel from the starter unit is used at the end of the row. Back-to-back shelving utilizes common back panels. Ledge Units are 87 inches in height and combine storage space with a work surface. Available with adjustable shelves only or with built-in bins for storage of smaller parts or packaged items. Counter Units are 39 inches in height and are available with or without locking swing doors. 36 inch width storage units are available in 12, 18 and 24 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes.


Penco® Erectomatic® Closed Ledge & Counter Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
UNIT TYPE WIDTH" DEPTH" HEIGHT" COLOR IMAGE MODEL QTY PRICE
Counter Unit Add-On362439Jet Black
WBB792491$266.95
Counter Unit Add-On362439Jet Black
WBB792228$160.95
Counter Unit Add-On362439Gray
WBB804619$160.95
Counter Unit Add-On361839Jet Black
WBB792209$141.95
Counter Unit Add-On361839Gray
WBB804405$247.95
Counter Unit Add-On361839Jet Black
WBB792473$247.95
Counter Unit Add-On362439Gray
WBB804876$266.95
Counter Unit Add-On361839Champagne
WBB790910$141.95
Counter Unit Add-On362439Champagne
WBB790911$160.95
Counter Unit Add-On361839Marine Blue
WBB791986$141.95
Counter Unit Add-On361839Marine Blue
WBB792676$247.95
Counter Unit Add-On362439Marine Blue
WBB792006$160.95
Counter Unit Add-On362439Marine Blue
WBB792694$266.95
Counter Unit Add-On362439Champagne
WBB792398$266.95
Counter Unit Add-On361839Champagne
WBB792397$247.95
Counter Unit Add-On361839Gray
WBB804695$141.95
Counter Unit Starter362439Gray
WBB804788$322.95
Counter Unit Starter361839Marine Blue
WBB792622$190.95
Counter Unit Starter362439Champagne
WBB792353$322.95
Counter Unit Starter361839Gray
WBB804773$296.95
Counter Unit Starter362439Jet Black
WBB792355$322.95
Counter Unit Starter361839Jet Black
WBB792354$296.95
Counter Unit Starter362439Jet Black
WBB792911$216.95
Counter Unit Starter361839Jet Black
WBB792910$190.95
Counter Unit Starter361839Gray
WBB804610$190.95
Counter Unit Starter361839Champagne
WBB792328$296.95
Counter Unit Starter362439Marine Blue
WBB791336$322.95
Counter Unit Starter361839Marine Blue
WBB791335$296.95
Counter Unit Starter362439Gray
WBB804430$216.95
Counter Unit Starter362439Champagne
WBB792845$216.95
Counter Unit Starter361839Champagne
WBB792844$190.95
Counter Unit Starter362439Marine Blue
WBB792698$216.95
Ledge Unit Add-On3612 Above/18 Below87Gray
WBB804759$213.95
Ledge Unit Add-On36--87Marine Blue
WBB791375$213.95
Ledge Unit Add-On36--87Marine Blue
WBB791373$239.95
Ledge Unit Add-On36--87Marine Blue
WBB791372$228.95
Ledge Unit Add-On3612 Above /24 Below87Gray
WBB804891$228.95
Ledge Unit Add-On36--87Jet Black
WBB791260$239.95
Ledge Unit Add-On3618 Above/24 Below87Gray
WBB804854$239.95
Ledge Unit Add-On36--87Champagne
WBB791225$228.95
Ledge Unit Add-On36--87Champagne
WBB791224$213.95
Ledge Unit Add-On36--87Jet Black
WBB791227$213.95
Ledge Unit Add-On36--87Champagne
WBB791226$239.95
Ledge Unit Add-On36--87Jet Black
WBB791228$228.95
Ledge Unit Starter36--87Champagne
WBB791264$270.95
Ledge Unit Starter36--87Champagne
WBB791293$289.95
Ledge Unit Starter36--87Jet Black
WBB791295$270.95
Ledge Unit Starter36--87Champagne
WBB791294$301.95
Ledge Unit Starter36--87Marine Blue
WBB791374$270.95
Ledge Unit Starter36--87Marine Blue
WBB791376$289.95
Ledge Unit Starter3618 Above/24 Below87Gray
WBB804832$301.95
Ledge Unit Starter3612 Above /24 Below87Gray
WBB804834$289.95
Ledge Unit Starter3612 Above/18 Below87Gray
WBB804826$270.95
Ledge Unit Starter36--87Jet Black
WBB791297$301.95
Ledge Unit Starter36--87Jet Black
WBB791296$289.95
Ledge Unit Starter36--87Marine Blue
WBB790816$301.95
Ledge Unit w/Bins36--87Jet Black
WBB790856$338.95
Ledge Unit w/Bins36--87Champagne
WBB790851$338.95
Ledge Unit w/Bins3618 Above/24 Below87Gray
WBB804796$338.95
Ledge Unit w/Bins36--87Champagne
WBB790850$260.95
Ledge Unit w/Bins36--87Jet Black
WBB790855$260.95
Ledge Unit w/Bins36--87Jet Black
WBB790854$305.95
Ledge Unit w/Bins36--87Jet Black
WBB790853$321.95
Ledge Unit w/Bins36--87Champagne
WBB790852$321.95
Ledge Unit w/Bins3618 Above/24 Below87Gray
WBB804901$277.95
Ledge Unit w/Bins36--87Marine Blue
WBB790889$338.95
Ledge Unit w/Bins36--87Marine Blue
WBB790888$260.95
Ledge Unit w/Bins3612 Above/18 Below87Gray
WBB804757$248.95
Ledge Unit w/Bins36--87Marine Blue
WBB790881$248.95
Ledge Unit w/Bins3612 Above /24 Below87Gray
WBB804885$321.95
Ledge Unit w/Bins36--87Marine Blue
WBB790882$277.95
Ledge Unit w/Bins36--87Marine Blue
WBB790885$321.95
Ledge Unit w/Bins36--87Marine Blue
WBB790884$305.95
Ledge Unit w/Bins3612 Above/18 Below87Gray
WBB804821$305.95
Ledge Unit w/Bins36--87Jet Black
WBB790820$277.95
Ledge Unit w/Bins36--87Champagne
WBB790817$248.95
Ledge Unit w/Bins36--87Jet Black
WBB790819$248.95
Ledge Unit w/Bins36--87Champagne
WBB790818$277.95
Ledge Unit w/Bins36--87Champagne
WBB790847$305.95
Ledge Unit w/Bins3612 Above /24 Below87Gray
WBB804811$260.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)