Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Penco® Erectomatic® Closed Steel Shelving, 5 Shelves

5 Shelve Penco® Erectomatic® Closed Steel Shelving Units Are Used For Providing Flexible Extra Containment Commercial And Industrial Storage Solutions.

5 Shelve Penco® Erectomatic® Closed Steel Shelving Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear. Closed units include End Panels, T-Panels and Back Panels for extra stability and containment of stored items. Front base strips are also included. Locking doors may be added for greater security. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and fully welded end panels. Add-On Units consist of shelves, 1 T-Panel, 1 Base Strip and a Back Panel. When installing a row of shelves with starter and add-on units, an end panel from the starter unit is replaced with the T-Panel supplied with the add-on unit, and is used in common between the units. The angle post or end panel from the starter unit is used at the end of the row. Back-to-back shelving utilizes common back panels. 5 Shelves easily adjust on 1-1/2 inch vertical centers. 87 inch height units are available in 36, 42 and 48 inch widths, 12, 18, 24, 30 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes. Individual shelf capacities are 475, 500, 600, 800 and 850 lbs. depending on dimensional size.


DIMENSIONS WIDTH"
DIMENSIONS DEPTH"
SHELF CAP. LBS.
COMPARE
DIMENSIONS STARTER ADD-ON
WIDTH" DEPTH" HEIGHT" SHELF CAP. LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WBB792066 WBB791951
WBB804617 WBB804706
WBB792118 WBB792863
WBB792130 WBB792943
WBB792067 WBB791952
WBB792119 WBB792882
WBB804444 WBB804643
WBB792191 WBB792963
WBB804875 WBB804425
WBB792113 WBB791953
WBB792192 WBB792989
WBB792120 WBB792883
WBB804886 WBB804776
WBB792114 WBB792015
WBB792193 WBB792990
WBB792136 WBB792884
WBB804797 WBB804888
WBB792194 WBB792991
WBB792131 WBB792016
WBB792137 WBB792931
WBB792070 WBB791965
WBB804646 WBB804716
WBB792002 WBB792232
WBB792063 WBB792921
WBB792071 WBB791991
WBB792064 WBB792939
WBB791998 WBB792233
WBB804419 WBB804650
WBB792072 WBB792003
WBB804782 WBB804441
WBB791999 WBB792234
WBB792127 WBB792940
WBB804793 WBB804896
WBB792116 WBB792004
WBB792128 WBB792941
WBB792047 WBB791902
WBB792065 WBB791950
WBB792117 WBB792005
WBB792129 WBB792942
WBB804814 WBB804833
WBB792132 WBB792017
WBB792138 WBB792950
WBB804842 WBB804754
WBB791935 WBB793011
WBB804848 WBB804873
WBB791931 WBB792166
WBB792177 WBB792018
WBB792180 WBB792951
WBB804858 WBB804898
WBB791932 WBB792167
WBB792178 WBB792080
WBB792181 WBB792952
WBB804867 WBB804781
WBB791933 WBB792185
WBB792061 WBB792895
WBB792053 WBB791963
WBB791981 WBB792186
WBB804803 WBB804895
WBB792062 WBB792920
WBB792054 WBB791964

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.