Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco® Erectomatic® Closed Steel Shelving, 6 Shelves

Penco® Erectomatic® Closed Steel Shelving, 6 Shelves

6 Shelve Penco® Erectomatic® Closed Steel Shelving Units Are Used For Providing Flexible Extra Containment Commercial And Industrial Storage Solutions.

6 Shelve Penco® Erectomatic® Closed Steel Shelving Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear. Closed units include End Panels, T-Panels and Back Panels for extra stability and containment of stored items. Front base strips are also included. Locking doors may be added for greater security. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and fully welded end panels. Add-On Units consist of shelves, 1 T-Panel, 1 Base Strip and a Back Panel. When installing a row of shelves with starter and add-on units, an end panel from the starter unit is replaced with the T-Panel supplied with the add-on unit, and is used in common between the units. The angle post or end panel from the starter unit is used at the end of the row. Back-to-back shelving utilizes common back panels. 6 Shelves easily adjust on 1-1/2 inch vertical centers. 87 inch height units are available in 36, 42 and 48 inch widths, 12, 18, 24, 30 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes. Individual shelf capacities are 475, 500, 600, 800 and 850 lbs. depending on dimensional size.


DIMENSIONS WIDTH"
DIMENSIONS DEPTH"
SHELF CAP. LBS.
COLOR
COMPARE
DIMENSIONS STARTER ADD-ON
WIDTH" DEPTH" HEIGHT" SHELF CAP. LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WBB804654 WBB804662
WBB792195 WBB792081
WBB792032 WBB792021
WBB792182 WBB793003
WBB804771 WBB804413
WBB792196 WBB792082
WBB792033 WBB792000
WBB792183 WBB793024
WBB792474 WBB793025
WBB790915 WBB792083
WBB792034 WBB792001
WBB804806 WBB804762
WBB792475 WBB793026
WBB804861 WBB804838
WBB790916 WBB792146
WBB792035 WBB792020
WBB792476 WBB793076
WBB790917 WBB792147
WBB804840 WBB804800
WBB792036 WBB792068
WBB804409 WBB804611
WBB792579 WBB792789
WBB792100 WBB792135
WBB790951 WBB792213
WBB792101 WBB792151
WBB792580 WBB792790
WBB804752 WBB804426
WBB790952 WBB791934
WBB790977 WBB791954
WBB792102 WBB792197
WBB804807 WBB804778
WBB792657 WBB792846
WBB804897 WBB804829
WBB792121 WBB792198
WBB790975 WBB791955
WBB792658 WBB792847
WBB792122 WBB792199
WBB792677 WBB792864
WBB792014 WBB791956
WBB804857 WBB804837
WBB792477 WBB792713
WBB790918 WBB792148
WBB804843 WBB804735
WBB792055 WBB792069
WBB792478 WBB792714
WBB804849 WBB804874
WBB792056 WBB792085
WBB790947 WBB792149
WBB792079 WBB792086
WBB804882 WBB804899
WBB792556 WBB792715
WBB790948 WBB792210
WBB792577 WBB792769
WBB792098 WBB792133
WBB804887 WBB804808
WBB790949 WBB792211
WBB792578 WBB792788
WBB792099 WBB792134
WBB804824 WBB804801
WBB790950 WBB792212

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.