Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Penco® Erectomatic® Closed Steel Shelving, 7 Shelves

7 Shelve Penco® Erectomatic® Closed Steel Shelving Units Are Used For Providing Flexible Extra Containment Commercial And Industrial Storage Solutions.

7 Shelve Penco® Erectomatic® Closed Steel Shelving Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear. Closed units include End Panels, T-Panels and Back Panels for extra stability and containment of stored items. Front base strips are also included. Locking doors may be added for greater security. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and fully welded end panels. Add-On Units consist of shelves, 1 T-Panel, 1 Base Strip and a Back Panel. When installing a row of shelves with starter and add-on units, an end panel from the starter unit is replaced with the T-Panel supplied with the add-on unit, and is used in common between the units. The angle post or end panel from the starter unit is used at the end of the row. Back-to-back shelving utilizes common back panels. 7 Shelves easily adjust on 1-1/2 inch vertical centers. 87 inch height units are available in 36, 42 and 48 inch widths, 12, 18, 24, 30 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes. Individual shelf capacities are 475, 500, 600, 800 and 850 lbs. depending on dimensional size.


COMPARE
DIMENSIONS STARTER ADD-ON
WIDTH" DEPTH" HEIGHT" SHELF CAP. LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WBB791945 WBB792125
WBB804406 WBB804644
WBB792678 WBB792865
WBB792145 WBB792215
WBB791982 WBB792141
WBB804868 WBB804418
WBB792163 WBB790919
WBB792391 WBB792916
WBB804799 WBB804789
WBB792360 WBB792932
WBB791983 WBB792187
WBB792164 WBB790920
WBB792361 WBB792933
WBB791984 WBB792188
WBB804816 WBB804872
WBB792165 WBB790921
WBB792363 WBB792934
WBB791985 WBB792189
WBB804810 WBB804862
WBB792184 WBB790945
WBB792907 WBB791971
WBB792583 WBB792720
WBB804437 WBB804652
WBB791913 WBB792058
WBB804784 WBB804761
WBB792908 WBB791972
WBB792584 WBB792721
WBB791914 WBB792059
WBB791942 WBB792075
WBB792909 WBB791973
WBB792585 WBB792722
WBB804878 WBB804831
WBB791943 WBB792123
WBB792586 WBB792216
WBB792975 WBB791974
WBB804827 WBB804820
WBB791944 WBB792124
WBB804755 WBB804815
WBB792587 WBB792217
WBB792976 WBB792019
WBB792200 WBB790976
WBB804850 WBB804756
WBB792838 WBB792205
WBB792392 WBB792986
WBB792482 WBB793004
WBB792201 WBB790978
WBB804856 WBB804900
WBB792839 WBB791903
WBB792483 WBB793005
WBB804883 WBB804795
WBB792202 WBB790979
WBB792840 WBB791904
WBB792484 WBB793006
WBB804894 WBB804809
WBB791901 WBB792010
WBB792841 WBB791905
WBB792906 WBB791906
WBB792504 WBB793059
WBB804825 WBB804802
WBB791912 WBB792057

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.