8 Shelve Penco® Erectomatic® Closed Steel Shelving Units Are Ideal For Providing Flexible Extra Containment Commercial And Industrial Storage Solutions.
8 Shelve Penco® Erectomatic® Closed Steel Shelving Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear. Closed units include End Panels, T-Panels and Back Panels for extra stability and containment of stored items. Front base strips are also included. Locking doors may be added for greater security. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and fully welded end panels. Add-On Units consist of shelves, 1 T-Panel, 1 Base Strip and a Back Panel. When installing a row of shelves with starter and add-on units, an end panel from the starter unit is replaced with the T-Panel supplied with the add-on unit, and is used in common between the units. The angle post or end panel from the starter unit is used at the end of the row. Back-to-back shelving utilizes common back panels. 8 Shelves easily adjust on 1-1/2 inch vertical centers. 87 inch height, 36 inch width units are available in 12, 18, 24, 30 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes. Individual shelf capacities are 500, 800 and 850 lbs. depending on dimensional size.
Penco® Erectomatic® Closed Steel Shelving, 8 Shelves Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.