Schaefer R3000 Closed Steel Shelving is constructed of galvanized steel for long lasting durability. Available in solid or wire components with cross brace. All units contain 6 shelves that can be tilted at 6° or 12° for ergonomic picking and stock visibility. Two units connect easily for double storage. Measures 36" or 48" Widths and 85" Heights. Available depths include 12", 18" an 24". Color is Gray.
Schaefer - R3000 Closed Steel Shelving - 85" High Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.