Xynyth Arctic CLEAR Window & Mirror De-icer

Xynyth Arctic CLEAR Window & Mirror De-icer

Xynyth Arctic CLEAR Window & Mirror De-icer Used To Clear Windows And Mirrors For Outdoor Maintenance Applications.

Xynyth Arctic CLEAR Window & Mirror De-icer is a powerful liquid spray to melt ice, frost and light snow immediately upon contact. Melts ice to -44 degrees F/-42 degrees C. Streak and residue free. Also removes bugs and road grime and can be used as an anti-icer to prevent ice from forming or re-freezing. Artic Clear Window and Mirror De-icer sold in package quantities or 12 or 1020. 17.6 oz. aerosol can. Safe and easy to use.


COMPARE
DESCRIPTION TYPE MELT TEMPERATURE SIZE PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.79:64