Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Pumps & Feed Units (14)
Remove
Watchman Wc & Wcs Condensate Return System
Remove
Narrow Your Results By:
Our Price
Under $984.00 (1)
$1,013.00 - $1,014.00 (1)
$1,117.00 - $1,118.00 (1)
$1,166.00 - $1,167.00 (1)
$1,229.00 - $1,230.00 (1)
$1,426.00 - $1,427.00 (1)
$2,047.00 - $2,048.00 (1)
Over $2,256.00 (1)





Watchman Wc & Wcs Condensate Return System
Watchman Wc & Wcs Condensate Return System Hoffman™ Watchman® Condensate Units Are Ideal For Collecting and Transferring Steam Condensate in Residential, Commercial, Institutional, Industrial And Processing Applications.

Condensate units are used to collect and return steam condensate. They include a low height NPT inlet for easy return line piping, separate NPT connections for safe operation and an NPT drain connection. Easy to service using vertical pull out pumps. Pump seal offers a maximum temperature of 225°F. Cast Iron Receiver offers 20 Year Limited Warranty against corrosion. Simplex Units feature a double pole float switch. Duplex Units feature a mechanical alternator. Hoffman™ custom built to order condensate units are also available for larger or special requirements. All models feature 1/3 horsepower, 115/208-230 volts and 3500 RPM.

Watchman Wc & Wcs Condensate Return System
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TANK MANUFACTURERS DIMENSIONS
TYPE SIZE [GAL] MODEL NUMBER PART NUMBER L" W" H" IMAGE MODEL QTY PRICE
Simplex6WCS-6-20-B16001022-7/81513
WBB46952$983.00
Simplex9WCS-8-20-B16001122-7/81513
WBB46953$1,013.00
Simplex6WC-6-20-B16002922-3/416-1/213
WBB46948$1,117.00
Simplex9WC-8-20-B16003022-3/416-1/213
WBB46949$1,166.00
Simplex14WCS-12-20-B16001222-7/81515
WBB46954$1,229.00
Simplex14WC-12-20-B16003122-3/422-1/213
WBB46950$1,426.00
Duplex14WCSD-12-20-B-MA16001322-7/81515
WBB46955$2,047.00
Duplex14WCD-12-20-B-MA16003222-3/422-1/213
WBB46951$2,256.00
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
(60)