F&T Steam Trap

F&T Steam Trap

Hoffman™ Series H Float and Thermostatic Steam Traps feature Universal 4 ports (2 inlets, 2 outlets) to provide versatility and allow easy piping and system monitoring. These steam traps have corrosion resistant stainless steel internal components. Body and cover is made with cast iron with a tensile strength of 30,000 psi. Below condensate level seat design prevents steam leakage. Rugged thermostatic element helps eliminate air binding. Provides a maximum operating pressure of 175 psig. Additional Hoffman™ F&T trap models available for larger or special requirements.


COMPARE HOUSING BODY MANUFACTURERS
L" W" H" MATERIAL DESIGN PRESSURE SIZE MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:62