Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Steam Vents & Traps (56)
Remove
Radiator Steam Vents
Remove
Narrow Your Results By:
Our Price
Under $17.00 (1)
Over $28.00 (1)





Radiator Steam Vents
Radiator Steam Vents Hoffman™ Radiator steam vents have a non-vacuum air valve with a float type vent. 1/8” NPT angle connection. Model 1A includes an adjustable port for true proportional venting with 6 port settings. Maximum operating pressure of 1-1/2 psig. Model 40 has a single, non-adjustable vent that is used with ordinary one-pipe systems that do not require proportional venting. Offers a maximum operating pressure of 6 psig.

Radiator Steam Vents
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MAX BODY MANUFACTURERS MANUFACTURERS
SIZE WP PRESSURE DESIGN PRESSURE MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE
1/8" NPT Angle1.5 PSIG10 PSIG1A401422
WBB46911$28.95
1/8" NPT Angle1.5 PSIG10 PSIG40401440
WBB46912$16.25
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
(82)