Industrial Seating, Inc. - Ergonomic Fabric Esd/Standard Stools

Industrial Seating, Inc. - Ergonomic Fabric Esd/Standard Stools

Choice Of ESD Or Standard Ergonomically Designed Production Stools Provide Hours Of Comfortable Seating.

Standard on all seating: 18" sq. seat, 16"W x 13"H back with 2-1/2" thick foam padding, adjustable seat depth and reinforced black nylon bases with dual-wheel casters. Pneumatic height adjustment from 19 to 27". Adjustable chrome-plated foot-ring. ESD models are static-dissipative with a resistance of less than 106 ohms and have a drag chain for proper grounding. Conductive Clean Room models meet Class 100, federal standard 209E. Stools have a three level filtration system, completely sealed cushions and chrome plated metal parts. Easy assembly.


COLOR
  • COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:25