|
Browse Switches (638 Items) |
|
 |
Push-Button Switches |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
Gardner Bender Push-Button Switches Come In Many Varieties To Work With A Wide Range Of Applications.
Gardner Bender Push-Button Switches all have single pole / single throw designs. Choose from models with screw terminals, with 6" wire leads, or that are door jam mountable. Screw Terminal Models are basic push-button switches designed for use with applications that require intermittent continuity contacts. They are 6a 120V AC and are available with either normally ON or normally OFF types. Mounts in standard 1/2" diameter holes and comes with a mounting nut included. 6" Wire Models are perfect for weather resistant applications and marine/recreational equipment. Double insulation provides moisture protection in all environments and an internal żO" ring design helps resist both moisture and dust. Choose from nickel or brass models. Toggle positions are ON-OFF. Door Jam Models are push button switches that sit in the door jam to operate lights when the door is opened. Fits in a 1.25" X 2.75" X 2.0" deep approximate mounting hole.
|
Push-Button Switches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|