Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Toggle & Pushbutton Switches (16)
Remove
Gardner Bender GSW-69BP 247-338, Rotary, SPST O-F 6" Leads, 6a/125vac - 10 pk.
Remove

      Items
Gardner Bender GSW-69BP 247-338, Rotary, SPST O-F 6" Leads, 6a/125vac - 10 pk. Gardner Bender GSW-69BP 247-338, Rotary, SPST O-F 6" Leads, 6a/125vac - 10 pk.


Gardner Bender GSW-69BP 247-338, Rotary, SPST O-F 6" Leads, 6a/125vac - 10 pk.
Gardner Bender GSW-69BP 247-338, Rotary, SPST O-F 6" Leads, 6a/125vac - 10 pk.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB524545
Minimum Quantity: 5 ($204.75)
Price: $40.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

247-338, Rotary, SPST O-F 6" Leads, 6a/125vac

Features
  • Single or three position switches in various fan and lighting applications.
  • #18 AWG, 6" stripped wire leads.
  • Brass terminals.
Product Specifications
BRAND Gardner Bender
MANUFACTURERS PART NUMBER GSW-69BP
RATING 6A / 120v AC, 3A / 240v AC
POLES Single Pole / Single Throw
TERMINAL TYPE 6" Wire Leads
TOGGLE POSITIONS ON - OFF
CERTIFICATIONS US UL Listed; CSA Listed
PRODUCT FAMILY Rotary


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)