18'W x 32'L x 15'H UN Disaster Relief Tent, White With Blue Trim

18'W x 32'L x 15'H UN Disaster Relief Tent, White With Blue Trim

Item #: WBB445029

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,199.00 Save up to 15%
Price: $3,549.00
Product Information
Customer Review
Product Q&A
Accessories
18'W x 32'L x 15'H UN Disaster Relief Tent, White With Blue Trim

Rhino Shelter Disaster Relief Tents provide the best in instant, portable protection for any environment. The Disaster Relief Tent can accommodate up to 40 people comfortably in hot or cold climate. The double fly cover helps reduce heat gain inside the main tent and also provides water run off so that the roof windows can stay open at all times for maximum ventilation. This model has been a popular choice among relief agencies, specifically the U.N. The frame members slide into each other so there is no need for hand tools. Unlike other products, no drilling or field cutting is required. All frame components are made from heavy duty Structural steel. Main cover and doors are made from long life UV Resistant, Fire Retardant PVC Vinyl Fabric that is CPAI-84 rated. All fabric components feature heat-welded seam construction. Unit features PVC door flaps with mosquito screen. Each door has hook & loop tapes hold-up for securing them up during use. The tent also includes a fabric floor kit with a rubber bottom that is both heavy duty and comfortable to sit on. Each unit comes with an anchor system complete with stakes for keeping the outside fly from touching the inner shelter.

Product Specifications

    • LENGTH FEET18'
    • WIDTH FEET32'
    • HEIGHT FEET15'
    • CAPACITY CUBIC FEET528
    • CANOPY COLORWhite / Blue
    • # OF LEGS/POLES10
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIALUV Protected PVC Material 18.1 0z. Weight
    • CANOPY STYLEPeak
    • FRAME CONSTRUCTION1-5/8"OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER183215UNTENT
    • OPENING (WxH)16' x 13'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT15'
    • RAFTER SPACING48'
    • SIDEWALL HEIGHT9''
    • WEIGHT LBS1090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:24