Extra HD Hercules™ Enclosed Canopy With Windows 20'L x 10'W - White

Extra HD Hercules™ Enclosed Canopy With Windows 20'L x 10'W - White

Item #: WBB360465

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $505.00
Product Information
Customer Review
Product Q&A
Accessories
Extra HD Snow Load Hercules™ Enclosed Canopy With Windows 20'L x 10'W - white

Great for storage and easy to assemble the enclosed Hercules™ canopy with windows allows light in the enclosure. Woven steel cable truss system for additional roof strength, designed to double the roof load. It is a great unit for winter climates where snow is an issue. Patented cover design features rugged pe material and is fitted to frame with drawstrings. 6 PVC windows feature roll up covers. Zippered roll-up door at one end. 2" powder coated legs (8) with 1.5" dia purlins in an A-frame shape. 10" W x 20' D.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET9'9"
    • CAPACITY CUBIC FEET110
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES8
    • APPROVALFire Retardant (Meets California Fire Codes)
    • ASSEMBLYUnassembled
    • BRANDKing Canopy
    • CANOPY MATERIAL6 oz. Polyethylene
    • CANOPY STYLEZippered Roll-up
    • DESCRIPTIONCanopy With Windows
    • FRAME CONSTRUCTION2" OD Steel Tube
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER014722
    • OPENING (WxH)8'8" x 6'6"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9'9"
    • RAFTER SPACING6'8"
    • SIDEWALL HEIGHT6'8"
    • STYLEPeak w/ Roof Truss System
    • USE ANCHOR KIT101313
    • WEIGHT LBS172
    • WINDOW DIMENSION21-1/4" x 21-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I live in Riverside County, southern california, in the summer it is hot and sunny, the winter it gets cold and windy. We can have winds that gust to 50mph, on rare occasions. I need something which can be taken down if needed. This product sounds good, two things, UV resistance and can I hilti down to the concrete? Thanks Mike Morgan

Question Asked By: Mike , 92557 , July 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:66