Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Canopies-Portable (74)
Remove
The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue
Remove

      Items
The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue


The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue
The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue    
see additional photos
The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB709030
List Price $279.99    Save 22%
Price: $218.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue

The accordion frame lets 2 people set this canopy up in less than 10 min. The durable steel frame will last for many years. The vertical legs give plenty of protection for tables and chairs. The high eaves allow for ample head room. Extra stakes and guy lines for windy conditions included. This is the best alternative to expensive rentals.

Product Specifications
LENGTH FEET 20'
WIDTH FEET 10'
HEIGHT FEET 10' 6" to 10' 10"
CANOPY COLOR Blue
FRAME COLOR White
# OF LEGS/POLES 6 Legs 1 Frame
BRAND Giga Tent
CANOPY MATERIAL Polyester
CANOPY STYLE Collapsible
CAPACITY SQUARE FEET 200
FRAME CONSTRUCTION Powder Coated Steel Accordion
MANUFACTURERS PART NUMBER GT 004
PACKAGE QUANTITY 1
PEAK HEIGHT 10' 6" to 10' 10"
SERIES Party Tent
SIDEWALL HEIGHT 6' 1" to 6' 8"
STYLE Accordion Frame Canopy
TYPE Canopies & Screenhouses
WEIGHT LBS 95


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12' Tie-Down w/Black Bungee

12' Tie-Down w/Black Bungee

From $7.30
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
31" Bungee Strap w/Stainless Steel S Hook Ends (Overall Length 36"), Black

31" Bungee Strap w/Stainless Steel S Hook Ends (Overall Length 36"), Black

From $5.80
select
Qty: Add to Cart
Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

From $24.95
select
Qty: Add to Cart
Industrial Tote 10 Gallon Blue

Industrial Tote 10 Gallon Blue

From $6.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)