Heavy-Duty Commercial Buildings

Heavy-Duty Commercial Buildings

Heavy-Duty Commercial Buildings Are Used For Providing Long Term Jobsite Storage And Workspace Solutions.

Heavy-Duty Commercial Buildings have a galvanized steel frame for long lasting durability and strength. The UV resistant and flame retardant polyethylene double cover has a reinforced woven backing for added protection. Can also be used for agricultural, industrial and multi vehicle storage for protection against the elements. Tensioning system and wind release flaps withstand wind, while the rounded top provides rain and snow runoff. Designed for quick assembly. Includes 14 earth anchors plus auger-type anchors to keep building secured. Sizes are30 ft. W x 30 ft. L x 15 ft. H and30 ft. W x 65 ft. L x 15 ft. H. Opening is11 ft. W x 12 ft. 6"" H. Color isWhite. Available in capacities of1,200 Cubic Feet and 2,112 Cubic Feet.


COMPARE DIMENSIONS
W' L' H' OPENING (W x H) CAPACITY CU. FT. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:24