Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Canopy Fsshst10Wh Heavy-Duty Instant Shelter - 10'Wx10'Dx10'10"H

Rollover image to zoom in

Click image to enlarge

King Canopy Fsshst10Wh Heavy-Duty Instant Shelter - 10'Wx10'Dx10'10"H

Item #: WBM1813842

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $175.95
Product Information
Customer Review
Product Q&A
King Canopy FSSHST10WH Heavy-Duty Instant Shelter - 10'Wx10'Dx10'10"H

King Canopy Heavy-Duty Instant Shelters feature a rugged, white 420 Denier PVC polyester top with heavy-duty, 1 3/8" powder-coated steel frame. Height adjusts in 4" increments. All canopies include heavy-duty carrying bag with wheels, storage pouch and stake kit. Max. side height is 7'1". Optional sidewall kit creates a totally enclosed shelter. Ships unassembled. NOTE: Shelter requires (2) sidewall kits to fully enclose the unit.

Product Features

  • Overall WxDxH: 10'x10'x10'10". Material: 420 Denier PVC Polyester

Product Specifications

    • LENGTH FEET10
    • WIDTH FEET10
    • HEIGHT FEET10
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDKing Canopy
    • CANOPY MATERIAL420-Denier PVC polyester
    • DESCRIPTIONInstant Shelter
    • MANUFACTURERS PART NUMBERFSSHST10WH
    • SERIESKing Canopy
    • WEIGHT LBS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!