30' X 48' Poly Hay Tarp Silver/Black - HT-127669

30' X 48' Poly Hay Tarp Silver/Black - HT-127669

Item #: WBB441771

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $391.95
Product Information
Customer Review
Product Q&A
Accessories
30' X 48' Poly Hay Tarp Silver/Black - HT-127669

Heavy duty hay tarps are constructed from 12 mil thick UV resistant poly. Sewn with 1-1/2" webbing that runs through the hem, grommets are spaced 24" apart, also have 2" webbing loops every 4' which makes securing these tarps easy with rope, pipes, spiral pins and other anchors. Silver outside reflects sunlight, black inside. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHSilver/Black
    • BRANDMauritzon
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERHT-127669
    • PACKAGE QUANTITY1
    • SIZE FEET30 x 48
    • THICKNESS MIL12
    • WEIGHT LBS65
    • FABRIC WEAVE COUNT1600 Denier
    • GROMMET SPACING24"
    • APPROVED/CERTIFIEDASTM-D-751
    • PRODUCT FAMILYSpecialty Covers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!