Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,417 Items)
Sub Category
Covers-Patio Furnitures (407)
Remove
Evaporation Cooler Cover
Remove
Narrow Your Results By:
Length Inches
14 (1)
18 (1)
20 (1)
204 (1)
21 (1)
  More...
Width Inches
1 (1)
21 (1)
29 (1)
30 (1)
35 (4)
  More...
Height Inches
14 (1)
18 (1)
20 (1)
21 (1)
24 (1)
  More...
Our Price
Under $10.00 (1)
$10.00 - $15.00 (1)
$15.00 - $20.00 (4)
$20.00 - $25.00 (5)
$25.00 - $30.00 (3)
$30.00 - $35.00 (9)
Over $35.00 (2)





Evaporation Cooler Cover
Evaporation Cooler Cover Evaporation Cooler Covers Are Ideal To Reduce Drafts And Keep Dirt From Motors.

Evaporation Cooler Covers are made of hurricane fabric for strong, weather resistant long lasting durability. Adjustable side lacing system provides a fast and secure fit. Vent panel reduces inside condensation and wind lofting. Helps block drafts and noise. Fits a variety of sizes. Available types include Down Draft, Round, Side Draft and Turbine.


Evaporation Cooler Cover
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE L" W" H" SIZE IMAGE MODEL QTY PRICE
Down Draft353537Fits 34"W x 34"D x 36"H
WBB541151$24.50
Down Draft373741Fits 36"W x 36"D x 40"H
WBB541147$28.95
Down Draft353541Fits 34"W x 34"D x 40"H
WBB541148$29.95
Down Draft414147Fits 40"W x 40"D x 46"H
WBB541154$30.95
Down Draft383843Fits 37"W x 37"D x 42"H
WBB541149$31.95
Down Draft434829Fits 42"W x 47"D x 28"H
WBB541157$32.95
Down Draft283035Fits 28"W x 28"D x 34"H
WBB541150$32.95
Down Draft434834Fits 42"W x 47"D x 33"H
WBB541152$33.95
Down Draft414132Fits 40"W x 40"D x 31"H
WBB541156$33.95
Down Draft424238Fits 41"W x 41"D x 37"H
WBB541155$34.95
Down Draft383846Fits 37"W x 37"D x 45"H
WBB541153$35.95
Down Draft434434Fits 42"W x 43"D x 33"H
WBB541159$36.95
Round454532Fits 45" Dia. x 32"H
WBB541163$22.50
Round404034Fits 40" Dia. x 34"H
WBB541164$24.00
Side Draft353537Fits 34"W x 34"D x 36"H
WBB541158$22.00
Side Draft353541Fits 34"W x 34"D x 34"H
WBB541160$24.50
Side Draft383846Fits 37"W x 37"D x 45"H
WBB541161$27.95
Side Draft292935Fits 28"W x 28"D x 34"H
WBB541162$31.95
Side Draft414147Fits 40"W x 40"D x 46"H
WBB541167$32.95
Turbine212121Fits UP to 21" Dia x 21"H
WBB541165$13.50

Add Items To Cart

 May We Suggest
Evaporation Cooler Straps, Two Pieces, Gray Evaporation Cooler Heat Plug - 14", Gray Evaporation Cooler Heat Plug - 18", Gray Evaporation Cooler Heat Plug - 20", Gray
Evaporation Cooler Straps, Two Pieces, Gray Evaporation Cooler Heat Plug - 14", Gray Evaporation Cooler Heat Plug - 18", Gray Evaporation Cooler Heat Plug - 20", Gray
Provides extra security in high winds. Easy adjust metal cam buckles. Includes two heavy-duty 17" long, 1" wide straps. Prevents cool air and drafts from entering through the grill and reduces noise. Friction fit for a full and positive seal. Easy to install. Removable Hurricane fabric cover is easy to clean. Thick interior insulation. Sized 14" L x 14" W x 4" H. Prevents cool air and drafts from entering through the grill and reduces noise. Friction fit for a full and positive seal. Easy to install. Removable Hurricane fabric cover is easy to clean. Thick interior insulation. Sized 18" L x 18" W x 4" H. Prevents cool air and drafts from entering through the grill and reduces noise. Friction fit for a full and positive seal. Easy to install. Removable Hurricane fabric cover is easy to clean. Thick interior insulation. Sized 20" L x 20" W x 4" H.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Evaporation Cooler Duct Insulator Pillow, 20 x 20, Gray      
Evaporation Cooler Duct Insulator Pillow, 20 x 20, Gray      
Prevents cool air and drafts from entering through the grill and reduces noise. Friction fit for a full and positive seal. Easy to install. Removable Hurricane fabric cover is easy to clean. Thick interior insulation. Sized 20" L x 20" W x 4" H.      
Qty: 
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
(74)