Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AstroGuard Hurricane Fabric Protection

AstroGuard Hurricane Fabric Protection

AstroGuard Hurricane Fabric Is Used For Providing Hurricane Protection For Homes Or Businesses.

AstroGuard Hurricane Fabric is made of Resin-Coated Ballistic Nylon material for long lasting strength, durability and dependability. Fabric is 40% stronger than polypropylene and designed to deflect hurricane-force winds and prevent pressurization of the home or facility, which is what causes roof lift-off and catastrophic damage. Lightweight and compact for easy deployment and storage. Blocks 100% of wind and rain and protects from flying debris. Category 5 wind load tested. 100% UV resistant. Meets Florida Building Code and HVHZ approved (#15208). Available in 44 in. L x 72 in. W and 72 in. L x 132 in. W units and for units specially made for Single or Double Sliding Patio Doors or Single or Double Garage Doors. 10 Year Limited Warranty. Various Installation Clips and Fasteners are also available separately.


TYPE
  • TYPE
COMPARE DIMENSIONS
TYPE L" W" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:26