Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trays


(3,506 Items)
Sub Category
Food Trays-Food & Beverage (2,340)
Remove
Fiberglass Trays
Remove
Narrow Your Results By:
Our Price
Under $14.00 (3)
$15.00 - $16.00 (3)
$17.00 - $18.00 (6)
$39.00 - $40.00 (3)
$40.00 - $41.00 (3)
$56.00 - $57.00 (3)
$60.00 - $61.00 (3)
Over $63.00 (3)





Fiberglass Trays
Fiberglass Trays Fiberglass Trays and Conductive Trays Make Great Conveyor and Assembly Trays.

Fiberglass trays resist most chemicals and are easy to clean. These trays are used for drying, soaking, cleaning, storage and spill containment. Fiberglass trays have a temperature range from –60 to 300°F. 300 lb. capacity. Conductive trays meet the requirements of ANSI/ESD S 20/20. These trays are used in the assembly of circuit boards, computers, medical devices, and other types of electronic or static sensitive assembly. Molded of black thermoset composite material with permanent surface resistant of 105 ohms/sq.

Fiberglass Trays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
PRICE EACH
L" W" H" COLOR IMAGE MODEL QTY 1-10 11+
13-1/410-5/81Green
WB603102GN$13.52$12.75
13-1/410-5/81Gray
WB603102GY$13.50$12.75
13-1/410-5/81White
WB603102WH$13.50$12.75
18141Green
WB603103GN$15.00$14.25
18141Gray
WB603103GY$15.00$14.25
18141White
WB603103WH$15.00$14.25
20-3/815-1/81Green
WB603104GN$17.75$16.50
20-3/815-1/81Gray
WB603104GY$17.75$16.50
20-3/815-1/81White
WB603104WH$17.75$16.50
24-1/424-1/41-7/8Green
WB603105GN$39.95$37.95
24-1/424-1/41-7/8Gray
WB603105GY$39.95$37.95
24-1/424-1/41-7/8White
WB603105WH$39.95$37.95
26181-1/8Green
WB603106GN$17.75$16.75
26181-1/8Gray
WB603106GY$17.75$16.75
26181-1/8White
WB603106WH$17.75$16.75
30202Green
WB603107GN$40.95$39.95
30202Gray
WB603107GY$40.95$39.95
30202White
WB603107WH$40.95$39.95
30301-1/4Green
WB603108GN$60.95$58.95
30301-1/4Gray
WB603108GY$60.95$58.95
30301-1/4White
WB603108WH$60.95$58.95
36-1/224-3/41-1/2Green
WB603109GN$56.95$54.95
36-1/224-3/41-1/2Gray
WB603109GY$56.95$54.95
36-1/224-3/41-1/2White
WB603109WH$56.95$54.95
40281-1/2Green
WB603110GN$63.95$60.95
40281-1/2Gray
WB603110GY$63.95$60.95
40281-1/2White
WB603110WH$63.95$60.95
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
(68)