M.O.D. Convertible Poly-Trux®

M.O.D. Convertible Poly-Trux®

Convertible Poly-Trux® Are Used For Commercial And Industrial Laundries, Hotels, And More.

Sturdy Hopper Front Poly-Trux® are made of a powder coated steel base and torque resistant molded-in inserts for long lasting durability. Drain holes in the base of truck provide easy cleaning. 6" gray rubber wheel casters provide easy maneuvering. Two removable wire shelves and two L hooks (included) provide maximum transport versatility. Measures 28-1/2"L x 48"W x 62"H or 68"H. Bushel capacity is 32 or 38. Cubic feet capacity is 38 or 44. Colors are Cadet Blue, Brilliant Orange, Jade Green, Forest Green, Chocolate Brown, Metallic Silver, Powder Blue, Bright Lemon Yellow, Beige, Purple, Royal Blue, Red and Wine.


CAPACITY BUSHEL
  • CAPACITY BUSHEL
  • 32
  • 38
CAPACITY CU. FT.
  • CAPACITY CU. FT.
  • 38
  • 44
COMPARE
CAPACITY DIMENSIONS WHEEL
BUSHEL CU. FT. LBS. L" W" H" DIA." TYPE COLOR IMAGE MODEL QTY PRICE
WBB462209
WBB462277
WBB462275
WBB462233
WBB462301
WBB462226
WBB462294
WBB462288
WBB462193
WBB462241
WBB462141
WBB462202
WBB462177
WBB462281
WBB462276
WBB462210
WBB462278
WBB462302
WBB462234
WBB462227
WBB462289
WBB462197
WBB462194
WBB462242
WBB462142
WBB462178