Duracart Plastic Box Trucks with Lid

Duracart Plastic Box Trucks with Lid

Innovative Handle Design Protects Hands From Contact With Load.

These Plastic Box Trucks include a FREE LID that attaches securely to help protect contents. Bulk trucks have a molded-in handle which extends from one end offering easy steering while providing hand protection from truck contents. Rotationally molded 1/4" thick polyethylene resin body has rounded corners to help absorb impact and facilitate easy cleaning. Tapered design allows multiple trucks to nest to help reduce storage space and return shipping costs, and recessed top walls can accommodate load straps. Rolls smoothly with 3" rubber casters (2 swivel, 2 rigid). Shipped assembled.

White Plastic Trucks are manufactured using natural plastic resin and techniques that are accepted by the USDA. These USDA approved trucks also offer encapsulated caster mounts as specified by the food processing and pharmaceutical industries.


CU. FT.
  • CU. FT.
OVERALL DIMENSIONS L"
  • OVERALL DIMENSIONS L"
COLOR
  • COLOR
COMPARE CAPACITY OVERALL DIMENSIONS INSIDE DIMENSIONS
CU. FT. LBS. L" W" H" L" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:24