Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Trucks-Bulk Steel & Stainless (142)
Remove
DC Tech Stainless Steel Bulk Trucks
Remove
Narrow Your Results By:
Length Inches
14 (1)
28 (2)
3 (1)
33 (2)
4 (3)
  More...
Capacity Lbs.
800 (4)
500 (3)
1100 (2)
400 (2)
600 (2)
  More...
Width Inches
14 (1)
2 (3)
20-3/4 (2)
21-1/2 (1)
28 (4)
  More...
Our Price
Under $6.00 (3)
$11.00 - $20.00 (3)
$29.00 - $35.00 (3)
$118.00 - $552.00 (3)
$624.00 - $750.00 (3)
$962.00 - $1,264.00 (3)
$1,290.00 - $1,520.00 (3)
Over $1,562.00 (3)





DC Tech Stainless Steel Bulk Trucks
DC Tech Stainless Steel Bulk Trucks DC Tech Stainless Steel Bulk Trucks Provide Sanitary Corners For Easy Cleaning In A Variety Of Work Environments.

DC Tech Stainless Steel Bulk Trucks are constructed with a rustproof, continuous weld, 14 gauge T-304 Stainless Steel body for long lasting durability and strength. Constructed with solid rod reinforcement in top ends and corners for added strength. Mig welded exterior provides added strength. Tig welded interior glass bead blasted smooth for easy cleaning. All sanitary corners provide 2 inch radius for easy cleaning. Wheels provide mobility and allow truck to turn in tight spaces even with heavy loads. Replacement wheels and casters also available. Types are With Drain/Cap and Without Drain/Cap. Capacities are 400 lbs, 500 lbs, 600 lbs, 800 lbs and 1,100 lbs. Sizes and wheel types vary per model. Quantity is 1.

DC Tech Stainless Steel Bulk Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS WHEEL
TYPE L" W" H" INSIDE H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
Truck with Drain & Cap4320-3/423-1/216500(2) 6 x 2 Rigid Center & (2) 5 x 2 Swivel EndPolyolefin
WBB766077 $990.00
Truck with Drain & Cap463127-1/219800(2) 8 x 2 Rigid Center & (2) 6 x 2 Swivel EndPolyolefin
WBB766079 $1,290.00
Truck with Drain & Cap4321-1/23216500(2) 5 x 2 Swivel & (2) 5 x 2 RigidPolyolefin
WBB766080 $1,377.00
Truck with Drain & Cap583128191100(2) 6 x 2 Swivel, (2) 6 x 2 RigidPolyolefin
WBB766081 $1,519.00
Truck with Drain & Cap463126-1/219800(2) 14 x 2-1/2 Rigid Center & (2) 5 x 2 Swivel EndPhenolic/Rubber
WBB766102 $1,562.00
Truck with Drain & Cap463126-1/219800(2) 14 x 2-1/2 Rigid Center & (2) 5 x 2 Swivel EndPhenolic/Rubber
WBB766103 $1,710.00
Truck with Drain & Cap583128191100(2) 14 x 2-1/2 Rigid Center & (2) 5 x 2 Swivel EndPhenolic/Rubber
WBB766104 $1,958.00
Truck without Drain & Cap28282820400(2) 6 x 2 Rigid Center & (2) 6 x 2 Swivel EndPolyolefin
WBB957780 $520.00
Truck without Drain & Cap33282820400(2) 6 x 2 Rigid Center & (2) 6 x 2 Swivel EndPolyolefin
WBB957782 $551.00
Truck without Drain & Cap28283830600(2) 6 x 2 Rigid Center & (2) 6 x 2 Swivel EndPolyolefin
WBB957781 $624.00
Truck without Drain & Cap33283830600(2) 6 x 2 Rigid Center & (2) 6 x 2 Swivel EndPolyolefin
WBB957783 $655.00
Truck without Drain & Cap4320-3/423-1/216500(2) 6 x 2 Rigid Center & (2) 5 x 2 Swivel EndPolyolefin
WBB766076 $962.00
Truck without Drain & Cap463127-1/219800(2) 8 x 2 Rigid Center & (2) 6 x 2 Swivel EndPolyolefin
WBB766078 $1,263.00

Add Items To Cart

 May We Suggest
Replacement 5" End Wheel for 500 Lb. Capacity Stainless Steel Bulk Truck Replacement 6" Center Wheel for 500 Lb. Capacity Stainless Steel Bulk Truck Replacement 8" Center Wheel for 800 Lb. Capacity Stainless Steel Bulk Truck Replacement Greaseable Axel for White Poly Wheels
Replacement 5" End Wheel for 500 Lb. Capacity Stainless Steel Bulk Truck Replacement 6" Center Wheel for 500 Lb. Capacity Stainless Steel Bulk Truck Replacement 8" Center Wheel for 800 Lb. Capacity Stainless Steel Bulk Truck Replacement Greaseable Axel for White Poly Wheels
White Poly 5" x 2" Replacement End Wheels for our (TKS05001 & TKS05002) 500-LB Truck. White Poly 6" x 2" Replacement Center Wheels for our (TKS05001 & TKS05002) 500-LB Truck. Also used as Replacement End Wheels for our (TKS08001 & TKS 08002) 800-LB Truck. White Poly 8" x 2" Replacement Center Wheels for our (TKS08001 & TKS 08002) 800-LB Truck. Axle Replacement for all 5" x 2", 6" x 2" and 8" x 2" White Poly Wheels used on our Truck Models: TKS05001, TKS05002, TKS08001 and TKS08002.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Replacement 6" Rigid Caster for 1100 Lb. Stainless Steel Bulk Truck Replacement 6" Swivel Caster for 1100 Lb. Stainless Steel Bulk Truck Replacement 5" Rigid Caster for Elevated Deck Stainless Bulk Truck Replacement 5" Phenolic Swivel Caster for 800 Lb. Stainless Steel Bulk Truck
Replacement 6" Rigid Caster for 1100 Lb. Stainless Steel Bulk Truck Replacement 6" Swivel Caster for 1100 Lb. Stainless Steel Bulk Truck Replacement 5" Rigid Caster for Elevated Deck Stainless Bulk Truck Replacement 5" Phenolic Swivel Caster for 800 Lb. Stainless Steel Bulk Truck
Replacement 6" Diameter Rigid Caster for our 1100 Lb. Capacity Truck (TKS11001) Replacement 6" Diameter Swivel Caster for our 1100 Lb. Capacity Truck (TKS11001) Replacement 5" Diameter Rigid Caster for Elevated 500 Lb. Capacity Stains Steel Truck (TKS05003) Replacement 5"x 2" Phenolic Swivel Caster for our Trucks (TKS08003, TKS08004 & TKS11002).
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Replacement 5" Swivel Caster  for Elevated Deck Stainless Bulk Truck Replacement 14" Rubber Tread Center Load Wheels for 800 Lb. Stainless Bulk Truck DC Tech V-Edge Buggy Wash Stand for Dump Buggies  
Replacement 5" Swivel Caster for Elevated Deck Stainless Bulk Truck Replacement 14" Rubber Tread Center Load Wheels for 800 Lb. Stainless Bulk Truck DC Tech V-Edge Buggy Wash Stand for Dump Buggies  
Replacement 5" Diameter Swivel Caster for Elevated 500 Lb. Capacity Stains Steel Truck (TKS05003) Replacement 14" x 2-1/2" Rubber Tread Center Load Wheels for our Trucks (TKS08003, TKS08004 & TKS11002). Constructed from T-304 Stainless Steel, this Wash Stand allows buggy to be raised using the lifting lugs, then tilted to the horizontal position.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
 




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)