Behlen Country® 20 Gauge Steel Rail Utility Gates

Behlen Country® 20 Gauge Steel Rail Utility Gates

Behlen Country® Steel Rail Utility Gates Offer Gating For Pastures, Field Entrances, Coastal And Corrosive Areas For Non-Crowding Applications.

Steel Rail Utility Gates provide notched and welded horizontal tubes for additional strength. Partitions feature vertical Z-braces for added support. All gates are 4" less than listed length to allow proper clearance and installation. Usable lengths are 44, 68, 92, 116, 140, 164, 188, and 212 inches. Available colors are Galvanized, Gray, Green, and Red. Dimensions vary per model.


USABLE L"
  • USABLE L"
COMPARE DIMENSIONS
USABLE L" L" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.63.172:25