Tensioners

Tensioners

Tensioners Are Recommended For Use With High Tensile Steel Or Polyrope Fencing Applications. Tensioners are made of steel, nylon polymer and aluminum to provide long lasting durability. All aluminum tensioner with a white coating that can be used for high tensile steel or polyrope. Excellent for polyrope, polywire or any braided rope. Tensioners require a 1/2" drive ratchet or the Handle for Polyrope tensioners. Tensioners can be installed after fence construction. Available types include In-Line Tensioners, Polyrope Tensioners and Handle for Polyrope Tensioners. Styles are for 1" and 1/2" wire, polywire and tape. Available colors are Gold, Black, White, Green and Silver. Sold in package quantities of 1, 4, 5 and 10.


COMPARE
TYPE STYLE CONDUCTOR TYPE TENSIONER TYPE CONSTRUCTION COLOR PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:46