Wire Fence Reels

Wire Fence Reels

Wire Fence Reels Are Excellent For Secure Fence Attachment.

Wire Fence Reels are made of high density polyethylene or galvanized steel to provide long lasting durability. Holds 500 m polywire or 200 m polytape (12 mm)with 1:1 gear ratio. Frame insulated from spool to provide sturdy construction. Can be used with a carry handle or on mounting post. Rugged steel locking system and innovative notch frame design provides easy and secure fence attachment. Available styles include Easyroll Reel, Econo Reel, Geared Reel and Mega Geared Reel. Styles accept product sizes from 656' -3280' Polywire, and 656' - 1312' Polytape. Colors are Blue/Black, Black/Red and Silver/Red. UV stabilized for long life.


COMPARE
STYLE TYPE ACCEPTS PRODUCT SIZE CONSTRUCTION COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:27