Polyrope Fence Wires

Polyrope Fence Wires

Polyrope Fence Wires Is Recommended For Permanent Horse Pastures Due To Its Strength. Polyrope Fence Wires are made of polyethylene, copper and stainless steel to provide long lasting durability. Highly visible twist of blue is used for fenced in horse pastures. Available styles for number of conductive wires is 4, 6, 8 and 9. Wire break strengths range from 800-1500 lbs. UV stabilized for longer life. Lengths and diameters vary per style.


L'
  • L'
DIA."
  • DIA."
# OF CONDUCTIVE
  • # OF CONDUCTIVE
BREAK STRENGTH LBS.
  • BREAK STRENGTH LBS.
COMPARE WIRE
L' DIA." # OF CONDUCTIVE BREAK STRENGTH LBS. POLY CONSTRUCTION CONSTRUCTION COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:66