Polytape Fence Wires

Polytape Fence Wires

Polytape Fence Wires Are Environmentally Friendly For Fencing Erected In Residential Areas.Polytape Fence Wires are made of polyethylene and stainless steel to provide long lasting durability. Low tone and earth colors provide excellent fencing for horses or cows. Available styles for number of conductive wires is 5, 6, 7, 10, 13, 14, 15 and 18. Wire break strengths range from 175-1045 lbs.Low visibility for low key areas, inside board fences or residential environments. UV stabilized for longer life. Lengths and diameters vary per style.


L'
  • L'
DIA."
  • DIA."
# OF CONDUCTIVE
  • # OF CONDUCTIVE
BREAK STRENGTH LBS.
  • BREAK STRENGTH LBS.
COMPARE WIRE
L' DIA." # OF CONDUCTIVE BREAK STRENGTH LBS. POLY CONSTRUCTION CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.190:46