Polywire Fence Wires

Polywire Fence Wires

Polywire Fence Wires Are Used For Portable Electric Fences.

Polywire Fence Wires are made of polyethylene and stainless steel to provide long lasting durability. Used for permanent or temporary installations, Fence Wires provide an excellent high level of conductivity that allows for the use of high and low powered battery energizers. UV stabilized for longer life and easy to respool. Available in 3, 6 or 9 conductive wires. Break strengths are 85, 125 and 360 lbs. Available colors are Blue/Black, White, Blue/Green and Yellow/Black. Lengths and diameters vary per model.


L'
  • L'
DIA."
  • DIA."
# OF CONDUCTIVE
  • # OF CONDUCTIVE
BREAK STRENGTH LBS.
  • BREAK STRENGTH LBS.
COMPARE WIRE
L' DIA." # OF CONDUCTIVE BREAK STRENGTH LBS. CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.44.47:64