Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service
Global's exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s ideal for retail display and is rugged for cost effective, long lasting storage.
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units. Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).
54" High Nexel® Chrome Wire Shelving Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.