Nexel® Corner (Triangle) Chrome Wire Shelving

Nexel® Corner (Triangle) Chrome Wire Shelving

Nexel® Corner Chrome Wire Shelving is Designed for Years of Heavy Duty Service

Global's NSF Approved exclusive Nexel® Corner Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage.

Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
All units include 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Individual Shelves include snap-on sleeves and 800 lb. capacities.


W"
  • W"
D"
  • D"
H"
  • H"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS COMPLETE UNIT ADDITIONAL SHELF
W" D" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.18.105:66