Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Pvc Shelf Liners For 1" Dia. Post Shelving - 72X24" - Package Of 2

Rollover image to zoom in

Click image to enlarge

Relius Solutions Pvc Shelf Liners For 1" Dia. Post Shelving - 72X24" - Package Of 2

Item #: WBB2043427

Sold By: globalindustrial.com

Ships same day. Only 23 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $105.95
Product Information
Customer Review
Product Q&A
Relius Solutions Pvc Shelf Liners For 1" Dia. Post Shelving - 72X24" - Package Of 2

Add RELIUS SOLUTIONS PVC Shelf Liners for 1" Dia. Post Shelving to wire shelving to create a smooth solid surface. Durable PVC construction. 3 mm thick. Fits standard collar-style shelving with 1" dia. posts. Sold in packs of 2.

Product Specifications

    • COLOR FINISHGray
    • BRANDRelius Solutions
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER2PK TL 22GR
    • DEPTH24
    • WIDTH72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:66