Camshelving® Elements Series Shelving Kits & Accessories

Camshelving® Elements Series Shelving Kits & Accessories

All Camshelving Plastic Components Utilize Ion-Technology That Inhibits Growth Of Mold, Fungus & Bacteria.

Create the plastic shelving unit that's right for you! Plastic shelving is great for storing food in walk-in refrigerators and freezers in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Anti-bacterial shelving components are made with rust free, recyclable polypropylene that is dishwasher safe. Shelves are height adjustable at 4" increments on posts. Shelves up to 48"W hold up to 800 lbs capacity, 54"W - 72"W hold up to 600 lbs capacity and Corner Connectors up to 400 lbs capacity. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Shelves are made with weldless construction that eliminates liquid or dirt penetration. Available in Solid or Vented styles. Lifetime Limited Warranty.


L"
DIMENSIONS W"
DIMENSIONS H"
  • DIMENSIONS H"
  • 64
  • 72
COMPARE
DIMENSIONS STARTER ADD-ON EXTRA SHELF
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WBB469830 WBB469819 WBB469706
WBB469424 WBB469820 WBB469706
WBB469425 WBB469821 WBB469868
WBB469461 WBB469822 WBB469868
WBB469456 WBB469823 WBB469866
WBB469457 WBB469825 WBB469866
WBB469458 WBB469826 WBB469870
WBB469459 WBB469827 WBB469870
WBB469460 WBB469867 WBB469873
WBB469462 WBB469276 WBB469873
WBB469632 WBB469277 WBB469327
WBB469597 WBB469278 WBB469327
WBB469634 WBB469279 WBB469329
WBB469629 WBB469280 WBB469329
WBB469630 WBB469281 WBB469492
WBB469631 WBB469282 WBB469492
WBB469633 WBB469283 WBB469494
WBB469635 WBB469320 WBB469494
WBB469636 WBB469321 WBB469496
WBB469805 WBB469448 WBB469496
WBB469799 WBB469449 WBB469666
WBB469800 WBB469450 WBB469666
WBB469801 WBB469451 WBB469668
WBB469802 WBB469452 WBB469668
WBB469804 WBB469453 WBB469671
WBB469806 WBB469454 WBB469671
WBB469807 WBB469455 WBB469832
WBB469838 WBB469491 WBB469832
WBB469295 WBB469618 WBB469835
WBB469296 WBB469619 WBB469835