Nexel® Green Epoxy Wire Shelving

Nexel® Green Epoxy Wire Shelving

Nexel® Green Epoxy Wire Shelving Provides An Attractive Finish That's Guaranteed To Last!

The Green Epoxy finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Green Epoxy Wire shelving is perfect for retail display and can also handle extreme temperatures & moisture and is NSF Approved making it perfect for dry storage, coolers and freezers. Open wire design minimizes dust accumulation and maximizes ventilation and visibility. The easy-slide shelf surface makes loading and unloading a snap. Wire shelves adjust at 1" increments. Available in 63" and 74" heights.

Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves.
Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and S-hooks to join units.


W"
  • W"
D"
  • D"
H"
  • H"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS STARTER ADD-ON ADDITONAL SHELF
W" D" H" IMAGE MODEL QTY 1-4 5+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.227.175:24