Quantum® High Density Sliding Track Components

Quantum® High Density Sliding Track Components

Quantum® High Density Sliding Track Creates Mobile Shelving Units.

Quantum - High Density Sliding Tracks are made of aluminum for long lasting durability. Tracks slide easily onto wire shelving units to turn it into a mobile storage system for maximum efficiency. Installation is quick and easy. Bearings are located under each post area for a load capacity of up to 1,500 lbs. per shelving unit. Lengths range from 2.5" to 240". Widths are 1.5" and 2.5". Heights are 0.5" - 2.5".

Individual Shelf Units Ordered Seperately

High Density Sliding Floor Track System - Additional Information


L"
  • L"
COMPONENT
  • COMPONENT
COMPARE DIMENSIONS
L" W" H" COMPONENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.218.77:64