Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shurtape Splicing Tape

Shurtape Splicing Tape

Shurtape Splicing Tape Is Designed Demanding Corrugator Splicing Applications.

Shurtape Splicing Tape is made of non-woven tissue coated material for long lasting durability. For use in paper splicing, plastics and other continuous web processes. Used for mounting and laminating irregular shaped metals, foams, foils, and nameplates. Widths are 1/2 in., 3/4 in., 1 in., 1-1/2 in., 2 in., 2-1/2 in., 3 in. and 50m. Tensile strengths are 5 lbs/in., 23 lbs/in. and 27 lbs/in.. Thicknesses are 4.5 mil, 5 mil and 6.5 mil. Color finishes are Natural and White. Package quantities are 1, 16, 20, 24, 36, 48 and 72.


WIDTH
  • WIDTH
LENGTH
  • LENGTH
THICKNESS
  • THICKNESS
COLOR
  • COLOR
COMPARE DIMENSIONS
WIDTH LENGTH THICKNESS COLOR PACK QTY IMAGE MODEL QTY PRICE