Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shurtape Viny Coated Cloth Tape

Shurtape Viny Coated Cloth Tape

Shurtape Vinyl Coated Cloth Tape Is Used For A Variety Of Repair, Decorative And Other Taping Applications.

Shurtape Vinyl Coated Cloth Tape is made of cloth with vinyl coating for long lasting durability. For use in color-coding of piping, equipment, and tools. Other uses include book binding, vinyl repair, decorative, and gaffer's applications. Grades are Industrial Grade and Premium Grade. Widths are 1-1/2 in., 2 in. and 3 in.. Tensile is 60 lbs/in.. Thicknesses are 12mil and 13.5 mil. Color finishes are Black, Red and White. Package quantities are 6, 16 and 24.


TYPE
  • TYPE
WIDTH
  • WIDTH
COLOR
  • COLOR
COMPARE DIMENSIONS
TYPE WIDTH LENGTH COLOR PACK QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:46