Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita Heated Gear

Makita Heated Gear

Makita® Heated Gear Jackets Provide Battery-Powered Heat For Comfortable Warmth In Cold Work Environments.

Makita® Heated Gear Jackets are made with three core heat zones for constant heating during wear. Three heat settings allow customizable comfort. On/Off controller is made with 3 LED indicators. Makita® Heated Gear Jackets feature four usable pockets, and a battery pocket on rear left side for easy access. Power source accepts Makita 18V LXT® and Compact Lithium-Ion Batteries (batteries and charger sold separately). Makita® Heated Gear Jackets feature knitted storm cuffs, fleece-lined collar and drawstring waist keeps heat efficiently contained. Zip-off sleeves convert jacket into a vest. 94% polyester, 6% spandex shell. Makita® Heated Gear Jackets are available in Black or Mossy Oak. Sizes range from S up to 3XL. 1-Year Limited Warranty.


COMPARE COLOR MANUFACTURERS
DESCRIPTION SIZE FINISH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.71.184:26