Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® DCF300Z 18V LXT 13" Jobsite Fan

Rollover image to zoom in

Click image to enlarge

Makita® DCF300Z 18V LXT 13" Jobsite Fan

Item #: WBB1774881

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 50%
Clearance Price: $ 120.95
Product Information
Customer Review
Product Q&A
Makita® DCF300Z 18V LXT 13" Jobsite Fan

Features:
  • Designed to withstand harsh job site environments
  • Designed for reduced wind noise level for quiet operation
  • Three speed settings (high/medium/low) and oscillation selector for optimal air velocity and control
  • 3-stage automatic timer with 1, 2, and 4 hour power-off selection
  • Removable front guard for convenient clean up
  • Tilts up and down for convenient redirection of air flow
  • Large carrying handle for easy handling and transporting to job site
  • Up to 4 hours of continuous run time in low speed with BL1840 battery (battery not included)
  • Powered by 14.4V-18V Lithium-Ion batteries (sold separately) or AC adapter
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature (battery and charger sold separately)
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging (battery and charger sold separately)
  • Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger (battery and charger sold separately)
  • Battery and charger sold separately
  • 3 year warranty on tool

Product Specifications

    • BRANDMakita®
    • DESCRIPTIONJobsite Fan
    • VOLTAGE18V
    • MANUFACTURERS PART NUMBERDCF300Z

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!