Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 0886-20 M18™ Jobsite Fan - Bare Tool Only

Rollover image to zoom in

Click image to enlarge

Milwaukee® 0886-20 M18™ Jobsite Fan - Bare Tool Only

Item #: WBB1955795

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $87.95
Product Information
Customer Review
Product Q&A
Milwaukee® 0886-20 M18™ Jobsite Fan - Bare Tool Only

The M18™ Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18™ REDLITHIUM™ battery the Jobsite Fan delivers up to 17 hours of run-time on low for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adaptor for extended run-time. 17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).

Features:
  • Powerful Airflow System: Circulates Air Over 40 Feet
  • High - 2,350 RPMS, Med - 1,900 RPMs, Low - 1,370 RPMs
  • Provides up to 17 hours of runtime on an REDLITHIUM™ XC5.0 Battery
  • Adjustable Head: 120° Adjustable Head, and 9 Stopping Positions, Provide Best Control of Airflow Direction
  • AC Adaptor Included for Extended Run-Time
  • Four keyhole hangers and two hanging holes allow for multiple hanging orientations
  • Compatible with all M18™ REDLITHIUM™ Batteries (Sold Seperately)

Bare Tool Only. Battery & Charger Sold Seperately

Product Specifications

    • BRANDMilwaukee®
    • VOLTAGE18V
    • WEIGHT LBS5-1/4
    • LENGTH INCHES10-5/16
    • MANUFACTURERS PART NUMBER0886-20
    • NO LOAD RPM2350
    • WIDTH INCHES7-1/8
    • HEIGHT INCHES14-1/16
    • MAX AIR VELOCITY - CFM284 CFM (18 MPH)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed