Makita® RM02, 18V LXT® Lithium-Ion Compact Cordless Job Site Radio, Tool Only

Rollover image to zoom in

Click image to enlarge

Makita® RM02, 18V LXT® Lithium-Ion Compact Cordless Job Site Radio, Tool Only

Item #: WBB2196696

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.00 Save up to 42%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Makita® RM02, 18V LXT® Lithium-Ion Compact Cordless Job Site Radio, Tool Only

The Makita 12V max CXT compact job site radio (model RM02) delivers rich stereo sound wherever the job takes you. The RM02 is compact and compatible with iPod and MP3 players. It delivers rich stereo sound from two powerful front facing speakers, and will run up to 30 hours on a single charge of the 12V max CXT Lithium-Ion 4.0 Ah battery (sold separately). It weighs only 1.7 lbs. with a 4.0 Ah battery and has a rotating hook for convenient hanging. It has 10 pre-set FM/AM buttons and includes an earphone jack for private listening. It’s part of the expanding 12V max CXT series, combining performance with superior ergonomics in a compact size.

Features:
  • Delivers rich stereo sound from two powerful front facing speakers
  • Part of the expanding 12V max CXT series, combining performance with superior ergonomics in a compact size
  • Not compatible with 12V max pod-style tools, batteries and chargers
  • Battery and charger sold separately
  • 3-year limited warranty
  • Only use genuine Makita batteries and chargers
  • Up to 30 hours of continuous use with 4.0 Ah battery BL1041B (battery not included)
  • 10 Preset FM/AM buttons
  • One auxiliary port for MP3/iPod compatibility
  • Earphone jack for private listening
  • Equipped with rotating hook for convenient hanging
  • Push-button AM/FM digital tuner with LCD digital display
  • Weighs only 1.7 lbs. with BL1041B battery (battery not included) for job site portability
  • Rubber antenna rod requires no extension for powerful reception


Product Specifications

    • BRANDMakita®
    • VOLTAGE12V
    • COLOR FINISHTeal / Black
    • MANUFACTURERS PART NUMBERRM02

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!